Shop All Tacks & Push Pins
Bazic Products
Office Pins and Clips Combo Set, 269 Pieces Per Set, 807PK
Mfr # 290
Zoro # G504589763
product price: $24.49
/pk 807, $0.03/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Magnets, Metal, Plastic, Vinyl
- Includes 807 pieces
Product Information
- Brand Bazic Products
- MFR # 290
- Zoro # G504589763
- UPC # 194629111602
- Country of Origin China
- Category Tacks & Push Pins
Details
Color | Assorted |
Material | Magnets, Metal, Plastic, Vinyl |
Includes | 807 pieces |
Description
Bind your work together with our wide assortment of office clips, pins, and rings. Each set includes 269 pieces: 80 color push pins, 15 magnetic buttons (20mm), 50 jumbo size paper clips (50mm), 100 #1 regular size paper clips (33mm), 12 small black binder clips 3/4" (19mm), and 12 small colored binder clips 3/4" (19mm). Sold as 3 sets for a total of 807 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD/ OF AMERCN PD&PPR Ampad, GOLD FIBRE WRITING PADS, WIDE/LEGAL RULE, 8.5 X 11.75, CANARY, 50 SHEETS, DOZEN (20020)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435)
- REFLECTIX Insulate Reflectix4'X50' (BP48050)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- BAZIC PRODUCTS Bazic Brass Gold Thumb Tack, 4800PK (229)
- BAZIC PRODUCTS Bazic Nickel Silver Thumb Tack, 4800PK (230)
- OIC Thumb Tacks, 1/2" head, 100/BX, Steel 100PK (OIC92914)
- HILLMAN 3/4 in. W X 3/4 in. L Galvanized Steel Fence Staples 14 Ga. 1.25 oz, 6PK (122663)
- ACCO Clip, Magnetic, Medium (72132)
- U BRANDS Fashion Metal Thumbtacks, Metal, Gold, 3/8", PK200 (3091U06-24)
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Assorted, PK100 (81001)
- Bazic Products Tacks & Push Pins