Shop All Instant Adhesives
Bazic Products
Epoxy Adhesive, Gray, 4 lb, Pail
Mfr # 2000
Zoro # G804202119
$50.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 4 lb
- Container Type Pail
- Color Gray
- Base Type Epoxy-Based
Product Information
- Brand Bazic Products
- MFR # 2000
- Zoro # G804202119
- UPC # 787907043513
- Country of Origin China
- Category Instant Adhesives
Dimensions
Container Size | 4 lb |
Details
Item | Epoxy Adhesive |
Container Type | Pail |
Color | Gray |
Base Type | Epoxy-Based |
Description
Create the perfect scrapbook with our various glue types and applicators. Great for home-improvement and craftwork.
0.5g Super Glue Gel (5 Pack). Our 5 pack single use gel super glue is the only solution you need for the occasional small breaks and cracks in your belongings. Bonds on: Metal, Plastic, Rubber, Ceramics, Wood, Leather, Glass. No Runs or Drips, Latex-free.
Features- Super Glue Gel
- Strong Binding Glue
- Pack of 5
- Case of 24
- Capacity: 5
- Weight: 0.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Natural, 96mm x 55m, PK8 (2307)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Black (398)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White, Length: 5 yd. (4462)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180646)
- LOCTITE Instant Adhesive, 4471 Series, Clear, 0.7 oz, Bottle (158530)
- LOCTITE Vinyl Fabric & Plastic High Strength Polyurethane Flexible Adhesive 1 oz (1360694)
- LOCTITE Glue Super 5Gm Loctite (230992)
- 3M Glue Stick, PR100 Series, White, 0.26 oz, Bottle (PR100)
- LOCTITE Instant Adhesive, 460 Series, Clear, 0.7 oz, Bottle (135463)
- CAMIE Upholstery Adhesive, 20oz, 12PK (313)
- FLEX SEAL High Strength Super Glue 20 gm (SGLIQB20)
- Bazic Products Instant Adhesives