Shop All Film Tape
Bazic Products
Double Sided Clear Mounting Tape, 1in. x 60in., 12PK
Mfr # 989
Zoro # G612028925
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 989
- Zoro # G612028925
- UPC # 194629134892
- Country of Origin China
- Category Film Tape
Description
This tape will not leave residues after being removed from a smooth surface. Do Not Use on painted walls, wallpaper, delicate, or other non-stick surfaces. Bonds to metal, wood, glass, stone, brick, concrete, plastic, tile, and ceramic. Stick to almost anything with a smooth surface so you can stick anything anywhere. Perfect for transparent object mounting, such as window decorations. Ideal for a long-lasting, waterproof, weatherproof, and heavy duty mounting. Instant Bonding. No tools are required. This super adhesive tape works perfectly in temperatures ranging from -4 F to 248 F. Good for both indoor and outdoor. Made from acrylic adhesive. Thickness: 1mm. Holding power: Hold up to 15 lbs. 1 pound per 4 inches. Each roll measures 1'' x 60''. Sold as a pack of 12 rolls.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE The Original Super Strong Double Sided 0.75 in. W X 98 in. L Mounting Tape Clear (11710506)
- DAP Siding & Window Sealant, 10.1 oz, Cartridge, White, Advanced Polymer Base (00801)
- HENKEL 55OZCLR 21Tub Sealant (2138419)
- NMC Danger Do Not Enter (PT25)
- NMC Caution-High Voltage (PT11)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (5413)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 5 Yd. (15D549)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3187-12" X 300')
- BRADY Laminate Tape, Clear, 3In x 100Ft (142138)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 3 In. Wide x 36 Yards Long, Amber (KPT2-3)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (5413)
- Bazic Products Film Tape