Bazic Products

DDI 2345103 BAZIC Glitter Glue - Cosmic Series 6.76 oz Assorted Colors Case of 24


product price: $98.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weight 19 oz
See all product information

Product Information

Details

Weight 19 oz

Description

BAZIC 6.76 Oz. (200 mL) Cosmic Series Glitter Glue Great for school projects, arts / crafts, book covers, bookmarks, notebooks, scrapbooks, and much more.

Features
  • Cosmic Series Glitter Glue
  • Case of 24
Specifications
  • Size: 200 mL
  • Weight: 11 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.