Shop All Toys & Games
Bazic Products
DDI 1915892 BAZIC 12" (30cm) Ruler w/ Handle Grip Case of 48
Mfr # 320
Zoro # G504112701
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 320
- Zoro # G504112701
- UPC # 764608003206
- Country of Origin China
- Category Toys & Games
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Satisfaction Ensured
- Design is stylish and innovative
- Functionality that is unbeatable
- With handle grip for maximum comfort and holds in place with less sliding
- Size: 12 in.
- Dimension: 14.764" H x 1.811" W x 0.472" L
- Weight: 0.05
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Knitted Puppets Set 2, Set of 4 (PUCKNITTED2)
- UNIVERSAL ONE 3" D-Ring Binder, Black (UNV20747)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- ELECTROMARK HMIG Label Multicolor, 5-3/4 x 3", Pk25 (Y604425)
- LEARNING RESOURCES Beads in a Bucket, 108 Pieces (0140)
- PECO 33.5 in. Radius HO Special Y Curve Track (PCOST-238)
- THINKANDPLAY 30 oz Fall Orange Coarse (TH2135002)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- USAOPOLY Harry Potter Great Hall 1000-Piece Puzzle (PZ010-747)
- SENSATIONAL MATH™ Tens Place Value Discs Set, 100 Pieces (626651)
- MELISSA & DOUG Giant Fire Truck Floor Puzzle, 4ft Long, 24 Pieces (436)
- Bazic Products Toys & Games