Bazic Products 5418 22 x 28 in. Metallic Gold Poster Board
Mfr # 5418
Zoro # G003721190
Product Information
- Brand Bazic Products
- MFR # 5418
- Zoro # G003721190
- UPC # 764608054185
- Country of Origin China
- Category Poster & Presentation Boards
Description
Perfect for school projects, art & craft, displays, promotions, scrapbooking, 3D crafts, costumes, party decor, Christmas, holiday celebration, sporting events, sale signs for retail store. Serve as eye-catching display boards with a smooth, uniform finish and vivid colors on both sides. Colors have superior brilliance and fade-resistance. Smooth matte finish surface.
Great for making signs and posters that are sure to pop out from the group. The eye-popping colors definitely grab peoples attention. Accept a wide range of media: paints, chalk, marker, glue, glitter.
Specifications- Color: Metallic Gold
- Size: 22" x 28"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Wall Pocket, Letter, Smoke, 7Hx13W In, Smoke (21431)
- 3M Heavy Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic, Black (HB903)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Oxidizer, Pk50 (16V021)
- INTEGRA Blue Permanent Chisel MarkersBlue, PK12, 12 PK (ITA33327)
- BAZIC PRODUCTS Bazic 22in X 28in Fluorescent Green Poster Board Case of 25 (5029)
- UCREATE Board, Poster, 22X28, We, 100Sh Pk (PAC104225)
- PACON Board, Rr, 22X28, 4Ply, Hgn, 25 Pk (PAC54661)
- DIXON TICONDEROGA Neon Coated Poster Board Lime 25 Sheets (PAC54111)
- PACON UCreate™ Economy Poster Board, White, 22" x 28", PK100 (P104225)
- UCREATE Poster Board, White, 14in x 22in, 8 Sheets, PK24 (PCAR37439)
- FLIPSIDE PRODUCTS 36 x 48 Black Foam Project Board, PK3 (OVS30087)
- Bazic Products Poster & Presentation Boards