Shop All Duct Tapes
Bazic Products
Bazic 974 1.88" X 60 Yards Green Duct Tape Pack of 12
Mfr # 974
Zoro # G103695766
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 974
- Zoro # G103695766
- Country of Origin China
- Category Duct Tapes
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Multipurpose
- Tears Easily
- Resists Breaking
- Durable
- Color: Green
- Size: 1.88 in. x 60 Yards
- Dimension: 1.89" H x 5.354" W x 5.354" L
- Weight: 1.06
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL RTV Silicone for Universal Products (81160)
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Bronze (SL-TC-VLKM116-10-BZ)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 5PK (4910)
- CHRISTYS Christys 4807129 8 oz Blue & Purple Primer & Cement for PVC (4807129)
- BAZIC PRODUCTS DDI 924186 BAZIC 1.88" X 10 Yard Assorted Fluorescent Colored Duct Tape Case of 36 (910)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Yellow, Vinyl (4-50-3903-YELLOW)
- SCOTCH Tape, Filament, Hp, 1"x60 yd (89811)
- PROFESSIONAL PLASTICS Vent Tape For Multiwall Polycarbonate, 2.000 Wide X 108 FT [Each] (TAPEVENT2.000X108FT)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, White (398)
- 3M Tape, Cloth Type, 3" W x 55m L, PK12 (361)
- 3M Duct Tape 8979, Blue, 72inx54-5/64, 12 mil (8979)
- Bazic Products Duct Tapes