Shop All Glues
Bazic Products
Bazic 8g / 0.28 Oz. Small Glue Stick, 96PK
Mfr # 2042
Zoro # G710823460
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 0.28 oz
Product Information
- Brand Bazic Products
- MFR # 2042
- Zoro # G710823460
- UPC # 724086234356
- Country of Origin China
- Category Glues
Dimensions
Container Size | 0.28 oz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Heavy-Duty Caulk Gun 10oz, 12:1 Thrust Ratio (OX-P044410)
- KRAZY GLUE Krazy Glue Brush On 5Gm (KG92548R)
- OATEY 4OZ CLR HVY Cement (30850)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18510)
- BAZIC PRODUCTS Bazic 3g / 0.10 Oz. Super Glue, 96PK (2006)
- SCHOOL SMART GLUE STICK 0.43IN X 10IN LONG 20 PK (DT-2010SS)
- TOMBOW Permanent Glue Stic, Clear, 0.26 fl oz (52190)
- TITEBOND Glue Wood Liquid Hide 8Oz (5013)
- FLEX GLUE Off-White, 4 Ga, Pail (GFSCLRMINI-8)
- SLIME 1022-A Tube Patch Kit with Glue for Rafts & Bicycles (SL305010)
- DAP Hot Melt Adhesive, Weldwood Series, Clear, 3 day Full Cure, 32 oz, Bottle (492)
- Bazic Products Glues