Shop All Arts & Crafts
Bazic Products
Bazic 551 20 Ct. 18" X 12" Premium Sketch Pad Case of 48
Mfr # 551
Zoro # G403934619
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 551
- Zoro # G403934619
- Country of Origin China
- Category Arts & Crafts
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Quality art paper for pencil, charcoal, pastel, pen and color marker
- 20 Sheets
- Size: 18 x 12 in.
- Dimension: 12" H x 18" W x 0.118" L
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Duty Bent Trimmer, Right-Handed, 11-Inch (7310-P)
- UNIVERSAL Self-Stick Open-End Catalog Envelope, #1, Square Flap, Self-Adhesive, 6 x 9, Brown Kraft, 100PK (UNV42200)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Black, PK12, 12PK (15001)
- AVERY Avery, LANYARD-STYLE BADGE HOLDER W/LASER/INKJET INSERTS, TOP LOAD, 4.25 X 6, 75PK (8521)
- BAZIC PRODUCTS Washable Markers, Fine Line, 20 Colors Per Set, 240PK (1265)
- BAZIC PRODUCTS Bazic Products 12108 Jumbo Fun Coloring & Activity Book - Pack of 48 (12108)
- BAZIC PRODUCTS 1 in. Black Color Alphabet Stickers; 6 Sheets - Case of 24 (3824)
- BAZIC PRODUCTS Round Natural Wooden Dowel, 3/8in x 12in, 72PK (6810)
- BAZIC PRODUCTS Round Natural Wooden Dowel, 10 Assorted Sizes Per Pack, 120PK (6813)
- BAZIC PRODUCTS Bazic 2405 Dustless White Chalk (24/Box) Box of 24 (2405)
- CRAYOLA Washable Palm-Grasp Crayons, 12 Colors, 12PK (811151)
- Bazic Products