Shop All Notebooks & Journals
Bazic Products
Bazic 527 16 Ct. 18" X 12" Construction Paper Pad Case of 48
Mfr # 527
Zoro # G603864969
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 527
- Zoro # G603864969
- Country of Origin China
- Category Notebooks & Journals
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Construction Paper Pad
- 16 Sheets
- Size: 18 x 12 in.
- Dimension: 0.15748" H x 12" W x 17.99213" L
- Weight: 0.525
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS Chalk Board, 24in. x 36in., Black (10206)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx96 in (308JH)
- PILOT FriXion Clicker Erasable Gel Pen, Retract, Fine 0.7 mm, Burgundy, PK12 (PIL15131)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1 IN WHITE (086363)
- BAZIC PRODUCTS Bazic 5091 C/R 100 Ct. Premium Black Marble Composition Book Case of 48 (5091)
- BAZIC PRODUCTS Bazic 561 C/R 120 Ct. 3-Subject Spiral Notebook Case of 24 (561)
- BAZIC PRODUCTS Bazic 559 W/R 70 Ct. 1-Subject Spiral Notebook Case of 24 (559)
- BAZIC PRODUCTS Bazic 563 W/R 120 Ct 3-Subject Spiral Notebook Case of 24 (563)
- TOPS 8-1/2 x 11-3/4" White Narrow Ruled Pad, 100 Pg, Pk4 (TOP99612)
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 150 Pg (L21-150-R)
- AMPAD White Quadrille Dual Pad, 100 Pg (20-210)
- Bazic Products Notebooks & Journals