Shop All Poster & Presentation Boards
Bazic Products
Bazic 5055 22" X 28" Fluorescent Purple Poster Board Case of 25
Mfr # 5055
Zoro # G703756843
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 5055
- Zoro # G703756843
- UPC # 20764608050556
- Country of Origin China
- Category Poster & Presentation Boards
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- 22" X 28" Fluorescent Purple Poster Board
- Color: Purple
- Size: 22 x 28 in.
- Dimension: 22" H x 28" W x 0.001" L
- Weight: 0.18125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Dry Erase Cleaning Cloth, 10.63 x 10.63 (DEFCLOTH)
- VISIFIX Business Card File, Tray, Black (241301)
- ASTROBRIGHTS Color Paper -"Bright" Assortment, 24lb, 8.5 x 11, PK500 (99608)
- XEROX Vitality Printer Paper, 11x17, White, PK500 (3R3761)
- BAZIC PRODUCTS Bazic 22in X 28in Fluorescent Green Poster Board Case of 25 (5029)
- PACON Board, Rr, 22X28, 4Ply, Bk, 25Pk (PAC54811)
- PACON CORPORATION Pacon® Heavyweight Tagboard, 24"W x 36"H, White, 100/Pack (5226)
- PACON Pacon, Heavyweight Tagboard, 12 X 9, White, 100PK (5211)
- FLIPSIDE PRODUCTS 36 x 48 Fade-Line Grid Project Board, PK10 (30074-10)
- UCREATE Foam Board, White, 22in x 28in, PK5 (P5557)
- ROYAL CONSUMER PRODUCTS 23500 11 x 14 in. 5 Assorted Fluorescent Color Posterboard - 5 Pack- Pack Of 24 (780075)
- Bazic Products Poster & Presentation Boards