Shop All Poster & Presentation Boards
Bazic Products
Bazic 5023 22" X 28" Azure Light Blue Poster Board Case of 25
Mfr # 5023
Zoro # G803757146
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 5023
- Zoro # G803757146
- UPC # 20764608050235
- Country of Origin China
- Category Poster & Presentation Boards
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- 22" X 28" Azure Light Blue Poster Board
- Color: Light Blue
- Size: 22 x 28 in.
- Dimension: 22" H x 28" W x 0.001" L
- Weight: 0.18125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- CALCULATED INDUSTRIES Desktop Construction Calculator (44080)
- ZEBRA PEN Z-Grip Retractable Ballpoint Pens, M, PK7 (22276)
- PARTNERS BRAND Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G30051)
- BAZIC PRODUCTS Bazic 22in X 28in Fluorescent Green Poster Board Case of 25 (5029)
- FLIPSIDE PRODUCTS 20 x 30 3/16 White Foam Board, PK25 (20300-25)
- PACON CORPORATION Pacon Corporation Pac5420 White Poster Board 22X28 10 Sheets (PAC5420)
- PACON Poster Board Class Pack, 10 Assorted Colors, 22" x 28", PK50 (P0076347)
- PACON CORPORATION Pacon Corporation PAC37654 Single Walled Presentation Board- 48in.x36in.- 4-ST- Assorted (PAC37654)
- PACON Fome-Cor Foam Boards, 20 x 30, White, 25PK (5540)
- PACON Super Value Poster Board, White, 22" x 28", PK50 (0076510)
- Bazic Products Poster & Presentation Boards