Shop All Poster & Presentation Boards
Bazic Products
Bazic 5021 22" X 28" Black Poster Board Case of 25
Mfr # 5021
Zoro # G203757166
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 5021
- Zoro # G203757166
- UPC # 20764608050211
- Country of Origin China
- Category Poster & Presentation Boards
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- 22" X 28" Black Poster Board
- Color: Black
- Size: 22 x 28 in.
- Dimension: 22" H x 28" W x 0.001" L
- Weight: 0.18125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Calendar Refill, Daily, 3-1/2 x 6 In, White (HOD4717)
- TOY TIME Remote Control Monster Truck 1:16 Scale, 2.4 GHz Off-Road Rugged Toy Vehicle Oversized Wheels | Kids (672667DUF)
- SIRCLE Heat Laminating Film, 25 x 500 ft., PK2 (RL-25-15-500-1-G)
- INTERTAPE Flatback Tape MG, 3"x60 Yds, 16RL/CT, Brown 16PK (IPG84464)
- BAZIC PRODUCTS Bazic 22in X 28in Fluorescent Green Poster Board Case of 25 (5029)
- FLIPSIDE PRODUCTS 12 x 12 Natural Cork Tiles, PK16 (10058-4)
- FLIPSIDE Foam Project Board, 36" W x 48" L, White, PK10 (30048)
- PACON Anchor Chart Paper, 25 Sheets, Plain, PK4 (3370)
- PACON Pacon, Heavyweight Tagboard, 18 X 12, White, 100PK (5214)
- QUARTET 3 Panel Tabletop Showboard, 72"x36", Blue/Gray (QRTSB93513Q)
- PACON Pacon, Medium Weight Tagboard, 36 X 24, White, 100PK (5296)
- Bazic Products Poster & Presentation Boards