Shop All Binders
Bazic Products
Bazic 3192 1.5" Blue 3-Ring View Binder w/2-Pockets Pack of 12
Mfr # 3192
Zoro # G703679661
$62.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 3192
- Zoro # G703679661
- UPC # 764608031926
- Country of Origin China
- Category Binders
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Utensil pouches and other tools
- Color: Blue
- Size: 1.5 in.
- Dimension: 11.575" H x 10.394" W x 2.165" L
- Weight: 0.84
- Includes Two Inside Pockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK M1 fine Line Perm. Marker Black 12/cs (10581)
- MELISSA & DOUG Poke-A-Dot® - The Night Before Christmas (31349)
- PICA Big Ink Smart-Use Marker XL, Red (170/40/SB)
- MELISSA & DOUG Alphabet Lacing Cards (9490)
- BAZIC PRODUCTS Bazic 3-Ring Binder Dividers w/ 10-Color Tabs, 24PK (3107)
- BAZIC PRODUCTS DDI 1082270 BAZIC 1/2" 3-Ring Binder - Lime Green View Finder 2 Pockets Case of 24 (4104)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Burgundy, PK6 (4150)
- BAZIC PRODUCTS Bazic BAZIC 1/2-inch Fuschia 3-Ring View Binder w/ 2-Pockets, 12PK (4106)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Lime Green, PK6 (4124)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Gray, PK6 (4141)
- ACCO Presstex Storage Hook Data Binders, Light Blue (ACC54122)
- Bazic Products Binders