Shop All Binders
Bazic Products
Bazic 3174 3" Black Slant-D Ring View Binder w/ 2 Pockets Pack of 12
Mfr # 3174
Zoro # G903679652
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 3174
- Zoro # G903679652
- UPC # 764608031742
- Country of Origin China
- Category Binders
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- 500 Sheet capacity stores large volumes of papers
- Color: Black
- Size: 3 in.
- Dimension: 11.614" H x 12" W x 3.5" L
- Weight: 1.39375
- Includes Two Inside Pockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARICOLOR Letter Tray Set, Gray/Multicolor (770557)
- BSC PREFERRED 10 x 10 x 10'' Double Wall Boxes, 15PK (S-4953)
- PAPERPRO Stapler, 25 Sheet, Red/Silver (ACI1117)
- PARTNERS BRAND Kraft Paper Roll, 30#, 24" x 1,200', Kraft, 1 Roll (KP2430)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Green, PK6 (4142)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Red, PK6 (4123)
- BAZIC PRODUCTS Bazic Products BAZ4121-6 1 in. 3 Ring Binder with 2 Pockets; Gray - 6 Each (BAZ4121-6)
- BAZIC PRODUCTS Bazic BAZIC 1/2-inch Fuschia 3-Ring View Binder w/ 2-Pockets, 12PK (4106)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Gray, PK6 (4141)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Gray, PK6 (4121)
- BUSINESS SOURCE Locking D Ring View Binder 3" Binder Capacity Letter (26961)
- Bazic Products Binders