Shop All Rulers and Straight Edges
Bazic Products
Bazic 316 12" (30cm) Stainless Steel Ruler w/ Non Skid Back Pack of 24
Mfr # 316
Zoro # G004112546
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 316
- Zoro # G004112546
- UPC # 10764608003166
- Country of Origin China
- Category Rulers and Straight Edges
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Non Skid
- Color: Stainless Steel
- Size: 12 in.
- Dimension: 14.563" H x 1.75" W x 0.039" L
- Weight: 0.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7-1/4", 60-Teeth Circular Saw Blade (24EL97)
- WIHA 3/8" Drive Insulated Tools SAE (12856)
- STAHLWILLE TOOLS Snipe nose plier (needle plier) L.160 mm head chrome plated handles dip-coated (65365160)
- KLEIN TOOLS 3/8-Inch Magnetic Hex Drivers, 3-Pack (86602)
- GENERAL TOOLS FLEX 12" RULE 5R GRAP2 10/100 (GNCF1245)
- CENTRAL TOOLS PRECISIN STRAIGHT EDGE (CE6431)
- KOH-I-NOOR Triangular Architect Scale- 1.6 in. x 15.6 in.- White (KOH3272BC)
- MITUTOYO Rule, Flex Steel, 12 In (182-221)
- BNS Flexible Steel Rule with Chrome Finishing, Inch Reading (599-323-605)
- STARRETT Measuring Stick, 1/2" x 4', Metric/English (SM44ME)
- STARRETT Rule 6IN (C616R-6)
- Bazic Products Rulers and Straight Edges