Shop All File Boxes
Bazic Products
Bazic 3125 Multi Purpose 3" X 5" Card File Box Case of 36
Mfr # 3125
Zoro # G503897128
$69.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 3125
- Zoro # G503897128
- Country of Origin China
- Category File Boxes
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Bright Color Multi Purpose Card File Box
- Color: Bright Color
- Size: 3 x 5 in.
- Dimension: 3.5" H x 5.75" W x 3" L
- Weight: 0.1875
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Red PK12 (PIL31022)
- COSCO ACCU-STAMP 2 FOR DEPOSIT ONLY 2 Clr (038924)
- POPULAR PLAYTHINGS Bingo Game Set (514)
- BANKERS BOX Hvy Dty Plastic File Storage, Letter/Legal, 14"x17.38"x10.5", Blu, PK2 (0086202)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 16 1/4 in W x 4 3/4 in H (2W254)
- FELLOWES File Box, Portable, Plstc, Ltr (0086301)
- BAZIC BAZIC® Folding Cart on Wheels w/Lid Cover, 16 x 18 x 15in, Black/Red (2199)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK25 (7713801)
- STOREX Letter/Legal File Box, Plastic, Lid, Clear (61511U01C)
- BUSINESS SOURCE Storage Box, 12 PK (26752)
- Bazic Products File Boxes