Shop All Document Holders
Bazic Products
Bazic 3105 V-Flap Letter Size Document Holder Case of 24
Mfr # 3105
Zoro # G903896783
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 3105
- Zoro # G903896783
- Country of Origin China
- Category Document Holders
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Legal Size
- V-Flap
- Document Holder
- Dimension: 9.449" H x 13.386" W x 0.59" L
- Weight: 0.21875
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tape, Vinyl, G-Purpose, White (764136WHT)
- SHARP Calculator, Printing, Wh (EL-1901)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Black, 100/Case (G26051)
- BIC Highlighter, Fluorescent Pink, PK12 (BICBL11PK)
- BAZIC PRODUCTS Bazic 3180 Two Tone Letter Size Document Case Pack of 12 (3180)
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK25 (4YNR8)
- GEOGRAPHICS Certificate, Document Cover, 12-1/2"x9-3/4", 6/PK, Metallic Gray PK (GEO47400)
- DEFLECTO Holder, DeskSign, 5"X7", Clear (69101)
- AVERY Protector, Sheet, Hvywt, 100Pk (AVE74100)
- SMEAD Smead End Opening PressGuard Report Cover, Prong Fastener, 2in Capacity, Letter, Red (81724)
- BUSINESS SOURCE Shop Ticket Holders, Self-Adhesive, 8-1/2"x11", 50/BX, CL 50PK (BSN16466)
- Bazic Products Document Holders