Shop All Notebooks & Journals
Bazic Products
Bazic 2901 18" X 1.5 Yard Clear Self Adhesive Book Cover Case of 48
Mfr # 2901
Zoro # G103932663
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 2901
- Zoro # G103932663
- UPC # 20764608029019
- Country of Origin China
- Category Notebooks & Journals
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- 18 in. x 4.5 Feet Clear Self Adhesive Book Cover
- Each roll features an easy-to-peel liner and an adhesive that allows it to be repositioned during installation
- Size: 18 in. x 1.5 Yard
- Dimension: 17.91339" H x 1.29921" W x 1.29921" L
- Weight: 0.23125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 23"x23" Magnetic Dry Erase Board, Aluminum Frame (M2323)
- UNIVERSAL Laminating Pouch, 3 mil, 9x11-1/2, PK100 (UNV84622)
- EDUSHAPE Sensory Ball Mega Pack, Assorted, 4 Pieces (705179)
- ROYAL CONSUMER 100 X Cross Cut Shredder, 29171Y (29171Y)
- BAZIC PRODUCTS Bazic 559 W/R 70 Ct. 1-Subject Spiral Notebook Case of 24 (559)
- BAZIC PRODUCTS Bazic 561 C/R 120 Ct. 3-Subject Spiral Notebook Case of 24 (561)
- BAZIC PRODUCTS Bazic 5091 C/R 100 Ct. Premium Black Marble Composition Book Case of 48 (5091)
- BAZIC PRODUCTS Bazic 563 W/R 120 Ct 3-Subject Spiral Notebook Case of 24 (563)
- SCHOOL SMART Skip-A-Line Ruled Writing Paper, 3/4 Inch Ruled Long Way, 11 x 8-1/2 Inches, 500 Sheets (772)
- TACTICALGEAR TacticalGear RR 773 4.62 x 7 in. Universal Spiral Notebook - Black (RR 773)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63016)
- Bazic Products Notebooks & Journals