Shop All Binder Clips
Bazic Products
Bazic 262 Large 2" (51mm) Black Binder Clip (4/Pack) Pack of 24
Mfr # 262
Zoro # G503982176
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 262
- Zoro # G503982176
- UPC # 10764608002626
- Country of Origin China
- Category Binder Clips
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Pack of 4
- Keep Loose Papers Neat And Together.
- Large size 2" clips has 1 1/16" capacity
- The efficient triangular design of these binder clips provides a grip of unsurpassed strength and optimum compression, yet releases easily
- Firm, uniform grip virtually eliminates slipping, even at maximum capacity
- Solid hold will not weaken with time
- Handles fold down to simplify filing and storage. One handle up provides a convenient hanger
- A variety of color and sizes
- Color: Black
- Size: 2 in.
- Dimension: 7.312" H x 4.937" W x 1.3" L
- Weight: 0.26
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS Chalk Board, 24in. x 36in., Black (10206)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 48 x 36 - Melamine (695315)
- PILOT Pen, Precise, V7 Ret, Pureple, PK12 (26071)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame (1NUP9)
- UNIVERSAL Bulldog Magnetic Clips, Medium, Nickel-Plated, PK12 (UNV31261)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Black/Silver, PK40 (UNV11140)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Black/Silver, PK60 (UNV11060)
- UNIVERSAL Bulldog Clips, Jumbo, Nickel-Plated, PK12 (UNV31266)
- RAPESCO Supaclip 40 Kit, Dispenser (1299)
- ZORO SELECT Binder Clip, 1/2 In, Metal, Black, PK60 (2WFX3)
- ZORO SELECT Belt Clip Magnet, Steel, 3/8 In H, 2 In Dia (7221)
- Bazic Products Binder Clips