Shop All Highlighters
Bazic Products
Bazic 2306 Mini Fluorescent Highlighter w/ Cap Clip (6/Pack) Pack of 24
Mfr # 2306
Zoro # G804112432
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 2306
- Zoro # G804112432
- UPC # 648949546212
- Country of Origin China
- Category Highlighters
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Pack of 6
- Detachable cap clip with ring attaches to key chains, book bags or lanyards, makes it ideal for task on the go
- Pocket clip adds style and convenience
- Durable tip lasts even after highlighting on rough surface
- Compatible with photocopying machines
- Chisel tip allows two line widths
- Broad line for highlighting
- Dimension: 5.75" H x 4.687" W x 0.562" L
- Weight: 0.10625
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Dry X10 Gel Retractable 0.7mm Blue Dozen (42620)
- SHARPIE 2 Bronze, 2 Gold, 2 Silver Marker Set, 6 PK (1829201)
- DURO Duro 40032 3.75 x 2.25 x 11.5 in. Pint Liquor Paper Bag Kraft - Case of 500 (40032)
- ZORO SELECT Strapping Buckle, 3/8 In., PK1000 (2JFF2)
- SANFORD Sharpie® Accent Tank Style Highlighter, Chisel Tip, Fluorescent Yellow, 36/Box (1920938)
- ZEBRA PEN Zebra, MILDLINER DOUBLE ENDED HIGHLIGHTER, CHISEL/BULLET TIP, ASSORTED COLORS, 5PK (78105)
- SCHOOL SMART HIGHLIGHTER YELLOW PEN 20 PK (HY100200-20YELLOW)
- ZEBRA PEN Mildliner Double Ended Highlighter New Colors Asst 10 Pack (78501)
- SCHOOL SMART HIGHLIGHTER PEN ASSORTED SET OF 48 PK (HY1002-48ASST)
- SHARPIE Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK12 (25053)
- INTEGRA Liquid Highlighter, Chisel Point, Grn, PK12 (ITA33314)
- Bazic Products Highlighters