Shop All Clipboards
Bazic Products
Bazic 1829 PVC Standard Clipboard with Low Profile Clip Bright Color Case of 48
Mfr # 1829
Zoro # G303951006
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 1829
- Zoro # G303951006
- Country of Origin China
- Category Clipboards
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Retractable Hanging Hook
- Low Profile Clip
- Standard Size
- 100% Recyclable
- Color: Bright Color
- Dimension: 13.583" H x 9.291" W x 0.519" L
- Weight: 0.35
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Handheld Tape Dispenser, 2 In. (H192)
- BROTHER Ink, 200-Page-Yield, Cyan (LC401CS)
- PACON Pacon® 4-Ply Railroad Board, Purple, 22" x 28", PK25 (P54481)
- BROTHER HL-L6400DW Laser Printer (HLL6400DW)
- BAZIC PRODUCTS Bazic 1803 Standard Size Hardboard Clipboard w/ Sturdy Spring Clip Case of 24 (1803)
- BAZIC PRODUCTS Bazic Clipboard Storage Case Case of 12 (1810)
- BAZIC PRODUCTS Bazic Standard Size Hardboard Clipboard w/ Low Profile Clip Pack of 24 (1805)
- BAZIC PRODUCTS Bazic Legal Size Hardboard Clipboard w/ Sturdy Spring Clip Case of 24 (1804)
- C-LINE PRODUCTS Clipboard Folder, Assorted Colors, PK6 (30600BN)
- SAUNDERS RediRite ™ 8-1/2" x 11", Silver (11025)
- ROOMFACTORY Bazic Standard Size Hardboard Clipboard w/ Low Profile Clip Pack of 24 (RO1259946)
- Bazic Products Clipboards