Shop All Correction Fluid & Erasers
Bazic Products
Bazic 1634 5 mm x 196" Retractable Correction Tape Pack of 24
Mfr # 1634
Zoro # G504112657
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bazic Products
- MFR # 1634
- Zoro # G504112657
- Country of Origin China
- Category Correction Fluid & Erasers
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Convenient retractable correction tape
- Ideal for home, office and school
- Ergonomically sculpted dispenser to perfectly fit your hand
- Single line coverage
- Goes on dry, correct mistakes instantly
- Size: 5 mm x 196 in.
- Dimension: 6.929" H x 2.953" W x 0.787" L
- Weight: 0.0625
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Stretch Protectors (DP218)
- FADELESS Paper Assortment, 25 Assorted Colors, 12" x 18", 100 Sheets (0057650)
- DAHLE Stand 799, for Dahle 472 Trimmer (799)
- ROYAL TONER Remanufactured Compatible Toner For Brother TN436C, Cyan, 6.5K VL (TN-436C)
- BAZIC PRODUCTS Bazic 12 Color & 12 White Chalk w/ Eraser Set Pack of 24 (2402)
- UNIVERSAL Bevel Block Erasers, PK20 (UNV55120)
- CHARLES LEONARD Large Natural Rubber Pink Wedge Erasers, PK36 (71512)
- PAPER MATE Eraser, Pearl Med, PK3 (70502)
- TOMBOW Tape, Correction, 1pcs., PK6 (68620BX)
- PAPER MATE Paper Mate PAP70502 Pearl Eraser; Medium; 3-PK; Pink (PAP70502)
- PAPER MATE DryLineTape, 1/5"x197", Non-Refillable, PK5 (5032315)
- Bazic Products Correction Fluid & Erasers