Shop All Book Bags & Backpacks
Bazic
Basic Backpack, 16", Red, PK2
Mfr # 1032
Zoro # G7962903
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Color Red
- Recommended Grade Grade PK+
- Material 600 D Polyester
- Includes 2 backpacks
Product Information
- Brand Bazic
- MFR # 1032
- Zoro # G7962903
- UPC # 194629074006
- Country of Origin China
- Category Book Bags & Backpacks
Details
Recommended Age | 4+ Years |
Color | Red |
Recommended Grade | Grade PK+ |
Material | 600 D Polyester |
Includes | 2 backpacks |
Description
This school bag features 2 compartments: the large compartment is great for larger items such as text book, binders, laptops, etc., while smaller compartment located in front is perfect for cell phones, keys, hand sanitizer and more. There are 2 zipper pulls for the large compartment, and 1 zipper pull for the smaller compartment. The 2 adjustable shoulder straps are nicely padded for comfort while carrying the backpack. There is a nylon handle on top of the backpack, convenient for hanging the backpack on hook outside of classrooms, or any hanger. Sold as a pack of 2 bags.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Laminator, Thermal (TL902VP)
- DUCK BRAND ENVELOPE PAD 8.5X11 PK5 (284692)
- UNIVERSAL Econ Storage Box, Tie Closure, Legal, PK12 (UNV75130)
- SWINGLINE Optima 40 Compact Stapler, Half, 40 Sheet (S7087842)
- BAZIC Classic Backpack 17in Blue, PK2 (1051)
- BAZIC Basic Backpack, 16", Blue, PK2 (1031)
- BAZIC Basic Backpack, 16in, Black, PK2 (1030)
- BAZIC Classic Backpack 17in Burgundy, PK2 (1059)
- BAZIC Classic Backpack 17in Red, PK2 (1052)
- SEA FOAM COMPANY Buy Smart Depot G2437 Black Mesh Drawstring Backpack - Black (G2437 Black)
- EVEREST Everest HK100-DGRY-BK Mini Hiking Pack - Dark Gray & Black (HK100-DGRY-BK)
- Bazic Book Bags & Backpacks