Shop All Dry Erase Boards
Bazic
Aluminum Frame Magnetic Dry Erase Board Value Pack, 24" x 36"
Mfr # 6050
Zoro # G6643577
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 magnetic board, 4 markers, 2 magnets, 2 fl oz. board cleaner, aluminium tray, magnetic eraser
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Color White, Grey Metallic Frame, Black Plastic Corners
Product Information
- Brand Bazic
- MFR # 6050
- Zoro # G6643577
- UPC # 764608060506
- Country of Origin China
- Category Dry Erase Boards
Details
Includes | 1 magnetic board, 4 markers, 2 magnets, 2 fl oz. board cleaner, aluminium tray, magnetic eraser |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Color | White, Grey Metallic Frame, Black Plastic Corners |
Description
Aluminum Frame Magnetic Dry Erase Board features a smooth writing surface that provides ideal contrast and visibility. Ideal for light use in the office for easy erasable writing. Includes: 4 Dry Erase Marker, 2 Round Magnets, 2 fl. oz. Board Cleaner, Aluminum Tray, and Magnetic Eraser. Mounting hardware included. Measures 24" x 36" (61 x 91.4cm).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Black On Clr Label Tape, 0.47"X26.2ft, PK2 (TZE1312PK)
- HSM OF AMERICA Shredder Bags, 58 gal.l, PK100 (2117)
- AVERY Hanging Storage Binder, 1" Round Rings, 17 (7771114801)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Phthalo Green (27517)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue, Number of Days: 60 (WO-03)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- FLIPSIDE Magnetic Dry-Erase Board, 9"x12", 12/PK, White (FLP10125)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- LORELL Vertical Magnetic Whiteboard Easel (52567)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 48, White Surface (G24848W)
- MAGNA VISUAL 36"x48" Porcelain Gridded Dry Erase Board (PBFGL-6-WH)
- Bazic Dry Erase Boards