Shop All Table Lamps
Baytown
Gama Sonic 2 Semi-Gloss Solar Powered 2.4 W LED Post Light and Lamp Post
Mfr # GS105SG
Zoro # G905285684
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baytown
- MFR # GS105SG
- Zoro # G905285684
- UPC # 853153005183
- Country of Origin China
- Category Table Lamps
Description
The Gama Sonic Baytown II GS-105S-G is a single solar lamp post with EZ Anchor mounting system that features a traditional design that resembles a 19th-century lantern. Installation takes minutes and comes with all necessary hardware needed for mounting this unit. Stylish and easy to install this solar fixture is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting. Standing 77-inches tall the Baytown II is constructed of weather-resistant rustproof rigid resin with a powder-coated black finish. At dusk the 10 LEDs will automatically turn on and provide a brightness of 130 lumens in a bright white (6000K) color temperature for up to 12 hours on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1000 W, 1 Lamp HID Ballast Kit (1XUE6)
- ILC Replacement for Bulbrite F20t4/30k replacement light bulb lamp (F20T4/30K BULBRITE)
- DIODE LED 200 LED Tape Light, 24V, 3500K, 100 ft. Spool (DI-24V-BLBSC2-35-100)
- LITECO Medium 1-Light Black Integrated LED Bug Resistant Outdoor Ceiling Flush Mount Fixture (FK395-LE800C-BW)
- ALL THE RAGES Alltherages LT2024-PRP LimeLights Stick Lamp with Outlet; Purple Fabric Shade (LT2024-PRP)
- ALL THE RAGES All The Rages LD1000-WHT Porcelain Flower Desk Lamp in Brushed Nickel - White (LD1000-WHT)
- DIAMOND SPARKLE Stick Table Lamp with USB Charging Port & Fabric Shade, Red (DI2519772)
- SIMPLE DESIGNS Traditional Mini Banker's Lamp with Glass Shade, Black (LT3057-BLK)
- RADIANT 2 Metal Desk Night Stand Lamp With Rocker Switches And Two Outlets (RA194513)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, Black (LT2004-BLK)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with Green Tapered Drum Fabric Shade (LT2098-GRN)
- Baytown Table Lamps