Shop All Storage Totes & Containers
Bayhead Products
Straight Wall Container, Gray, Plastic, 23 1/4 in W, 29 1/4 in H
Mfr # LM-29
Zoro # G5435801
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 29 1/4 in
- Overall Width 23 1/4 in
- Type Straight Sided with Lid
Product Information
- Brand Bayhead Products
- MFR # LM-29
- Zoro # G5435801
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 29 1/4 in |
Overall Width | 23 1/4 in |
Details
Color | Gray |
Material | Plastic |
Item | Straight Wall Container |
Type | Straight Sided with Lid |
Includes | Lid |
Description
Container w/Lid 23.25 In.x23.25 In.x29.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Gray (PBH3048-FD30I-3M3048 - G)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6320.GY1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, Green, 11 5/8 in L (QSB107GN)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-100YL)
- TOTELINE Stacking Container, White, Fiberglass Reinforced Composite, 35 3/4 in L, 19 3/4 in W, 3 1/4 in H (8940085269)
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085268)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 6 in H, 1.02 cu ft Volume Capacity (DG93060CO)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085280)
- STOREX Storage Box With Lid, Green, 6 PK (61408U06C)
- STERILITE Sterilite 6 Quart 16428012 Clear Storage Tote with White Lid 13-5/8" x 8-1/4" x 4-7/8" (16428012)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 12 1/4 in H (37682GREY)
- Bayhead Products Storage Totes & Containers