Shop All Storage Totes & Containers
Bayhead Products
Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H
Mfr # KW-6
Zoro # G5435792
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 8 in
- Overall Width 15 in
- Type Tapered with Lid
Product Information
- Brand Bayhead Products
- MFR # KW-6
- Zoro # G5435792
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 8 in |
Overall Width | 15 in |
Details
Color | Gray |
Material | Plastic |
Item | Stack & Nest Container |
Type | Tapered with Lid |
Includes | Lid |
Description
Long Container w/Lid,52.75 In.x15 In.x8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RB-P)
- METRO Wire Shelf, 14"D x 48"W, Chrome (1448NC)
- AKRO-MILS Plastic Divider, Black, 14 1/2 in L, Not Applicable W, 8 3/4 in H, 6 PK (402655KY89)
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue (MX2436F-4)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 16 in H (GY-ST)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 16 3/4 in W, 8 in H (FM-1L)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 3 1/2 in H (BS-48)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 7 in H (WLG-57)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 1/4 in W, 4 1/2 in H (BS-103)
- BAYHEAD PRODUCTS Straight Wall Container, Gray, Plastic, 5 1/4 in W, 3 3/4 in H (BS-61)
- PLANO Storage Trunk, Black, Plastic, 37-3/4" L, 5.42 cu ft Volume Capacity (PLA19BL)
- Bayhead Products Storage Totes & Containers