Shop All Utility Carts
Bayhead Products
Polyethylene Lg Rolling Case W/lid 41"x21.5"x28", 28-1/2" H
Mfr # HC-2-C
Zoro # G5436048
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Storage Container Style Solid Walls, Solid Bottom
- Type Covered Case
- Includes Lid
- Outside Length 41in
Product Information
- Brand Bayhead Products
- MFR # HC-2-C
- Zoro # G5436048
- Country of Origin United States
- Category Utility Carts
Dimensions
Outside Length | 41in |
Details
Material | Polyethylene |
Item | Lg Rolling Case W/lid 41"x21.5"x28" |
Storage Container Style | Solid Walls, Solid Bottom |
Type | Covered Case |
Includes | Lid |
Description
straight-walled rolling container with lid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214G)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4228HD)
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 1-1/2 Cu. Yd., 4000 Lb. Cap., Gray (989013)
- ZORO SELECT Socket Mounting Base, Single, L 5 In (2HER7)
- LANDSCAPERS SELECT Garden Cart, 1200 lb, Steel Deck, 4Wheel, 13 in Wheel, Pneumatic Wheel, Pull Handle (TC4205EG)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- METRO Cart, Utility , 3 Shelf, Gray (MY1627-34G)
- LITTLE GIANT Nurse Server Cart, 12 ga. Steel, 1200 lb (T810P9PNGLU)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (FG452010BLA)
- RUBBERMAID COMMERCIAL XCart, ES, 4 Bushel (1881749)
- ZORO SELECT Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC31624362ALU5PUS)
- Bayhead Products Utility & Storage Carts