Shop All Trays and Platters
Bayhead Products
Plastic Tray, 52.75"x80"x2"
Mfr # BT-52
Zoro # G5436328
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Outside Length 52-3/4"
- Type Rotationally Molded Tray
- Outside Width 80"
- Outside Height 2"
- Color Gray
Product Information
- Brand Bayhead Products
- MFR # BT-52
- Zoro # G5436328
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 52-3/4" |
Outside Width | 80" |
Outside Height | 2" |
Details
Item | Plastic Tray,52.75"x80"x2" |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
Plastic Tray,52.75 In.x80 In.x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Fan Delay Switch 305, 2.3kW (28163005)
- APW WYOTT Gas Valve, On/Off (2V-2068000)
- HOBART Hose 1/2 X 58 L Wtr Braid Sst (00-918390-00010)
- NUOVA SIMONELLI USA Heating Element 4500W 220/380 (14100031)
- BAYHEAD PRODUCTS Plastic Tray, 48"x48"x2" (BT-48)
- BAYHEAD PRODUCTS Plastic Tray, 49.25"x23.5"x1.5" (BC-47)
- BAYHEAD PRODUCTS Plastic Tray, 29.5"x29.5"x2" (LG-1)
- BAYHEAD PRODUCTS Plastic Tray, 55"x12"x1.5", PK3 (KWT-1)
- BAYHEAD PRODUCTS Plastic Tray, 38.5"x27.5"x2.5" (PBT-10)
- BAYHEAD PRODUCTS Plastic Tray, 27.5"x20.75"x1.25" (PBL-3)
- WESTERN PLASTICS 12" Lazy Susan Tray, PK25 (5412)
- Bayhead Products Trays and Platters