Shop All Trays and Platters
Bayhead Products
Plastic Tray, 49.25"x23.5"x1.5"
Mfr # BC-47
Zoro # G5436249
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 49-1/4"
- Type Rotationally Molded Tray
- Outside Width 23-1/2"
- Outside Height 1-1/2"
- Color Gray
Product Information
- Brand Bayhead Products
- MFR # BC-47
- Zoro # G5436249
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 49-1/4" |
Outside Width | 23-1/2" |
Outside Height | 1-1/2" |
Details
Item | Plastic Tray,49.25"x23.5"x1.5" |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
Plastic Tray,49.25 In.x23.5 In.x1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN COFFEE Coffee, 1.86 lb Net Wt, Ground, PK96 (6694)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 6 In. (18706)
- KEEBLER Keebler Zesta Oyster Cracker 10lbs (3010021618)
- CAMBRO 9 1/2" Nylon Hinge Pin (42132)
- BAYHEAD PRODUCTS Plastic Tray, 21.5"x17"x1.5", PR (GMT)
- BAYHEAD PRODUCTS Plastic Tray, 37"x24"x4" (TT-2437)
- BAYHEAD PRODUCTS Plastic Tray, 38.5"x27.5"x2.5" (PBT-10)
- BAYHEAD PRODUCTS Plastic Tray, 43"x30.5"x2.5" (PBL-9)
- BAYHEAD PRODUCTS Plastic Tray, 46.75"x35.5"x1.75" (PBT-20)
- BAYHEAD PRODUCTS Plastic Tray, 15"x10.75"x1", PK3 (USM-1)
- LITTLE BUTLER PVC Serving Tray, Wicker - Small (TRAYSWICK)
- Bayhead Products Trays and Platters