Shop All Trays and Platters
Bayhead Products
Plastic Tray, 37"x24"x4"
Mfr # TT-2437
Zoro # G5436398
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 37"
- Type Rotationally Molded Tray
- Outside Width 24"
- Outside Height 4"
- Color Gray
Product Information
- Brand Bayhead Products
- MFR # TT-2437
- Zoro # G5436398
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 37" |
Outside Width | 24" |
Outside Height | 4" |
Details
Item | Plastic Tray,37"x24"x4" |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
Plastic Tray,37 In.x24 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Utility Knife, Food Processing, 6 In, White (13303)
- MONTAGUE Valve Knob 2-1/8 D (02002-8)
- TIF INSTRUMENTS Sensing Tip for TIF8800A (TIF8801)
- FAME FABRICS Smock, Female, Purple, K72, XS (32540)
- BAYHEAD PRODUCTS Plastic Tray, 25"x17"x2", PR (FM1-L)
- BAYHEAD PRODUCTS Plastic Tray, 29.5"x29.5"x2" (LG-1)
- BAYHEAD PRODUCTS Plastic Tray, 21.5"x17"x1.5", PR (GMT)
- BAYHEAD PRODUCTS Plastic Tray, 48"x48"x2" (BT-48)
- BAYHEAD PRODUCTS Plastic Tray, 19.5"x15.25"x2.5", PR (NHBB-2)
- BAYHEAD PRODUCTS Plastic Tray, 27.5"x20.75"x1.25" (PBL-3)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- Bayhead Products Trays and Platters