Shop All Trays and Platters
Bayhead Products
Plastic Tray, 23.75"x17"x2.25", PR
Mfr # T-2417
Zoro # G5436142
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rotationally Molded Tray
- Outside Length 23-3/4"
- Outside Width 17"
- Outside Height 2-1/4"
- Color Gray
Product Information
- Brand Bayhead Products
- MFR # T-2417
- Zoro # G5436142
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 23-3/4" |
Outside Width | 17" |
Outside Height | 2-1/4" |
Details
Item | Plastic Tray,23.75"x17"x2.25",PR |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
Plastic Tray,23.75 In.x17 In.x2.25 In.,PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTCO RG1818SG 18 Hot Dog Roller Grill Sneeze Guard (177RG1818SG)
- WAY BETTER SNACKS Way Better Snacks So Sweet Chili Chip 1 oz., PK12 (10855564003113)
- BLODGETT Ceramic 3-13/16 X 4-3/8 (Z1-5371)
- BLACKLINE Fry Pan, 1-1/2 qt, Silver (8481-40/24)
- BAYHEAD PRODUCTS Plastic Tray, 49.25"x23.5"x1.5" (BC-47)
- BAYHEAD PRODUCTS Plastic Tray, 74.5"x24"x4" (MD-7424)
- BAYHEAD PRODUCTS Plastic Tray, 21.5"x17"x1.5", PR (GMT)
- BAYHEAD PRODUCTS Plastic Tray, 52.75"x80"x2" (BT-52)
- BAYHEAD PRODUCTS Plastic Tray, 55"x12"x1.5", PK3 (KWT-1)
- BAYHEAD PRODUCTS Plastic Tray, 23"x23"x2" (LJM-21)
- BAYHEAD PRODUCTS Plastic Tray, 27.5"x20.75"x1.25" (PBL-3)
- Bayhead Products Trays and Platters