Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, MDPE, Red, 24.8 cu. ft.
Mfr # UT-20 RED
Zoro # G5446922
product price: $368.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$368.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 46 in
- Overall Width 34 in
- Load Capacity 800 lb
- Cubic Foot Capacity 24.8 cu ft
Product Information
- Brand Bayhead Products
- MFR # UT-20 RED
- Zoro # G5446922
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 39 in |
Overall Length | 46 in |
Overall Width | 34 in |
Caster Dia. | 5" |
Details
Load Capacity | 800 lb |
Item | Cube Truck |
Cubic Foot Capacity | 24.8 cu ft |
Cubic Yard Capacity | 0.92 cu yd |
Bushel Capacity | 20.0 |
Caster Material | Polyurethane |
Optional Lid | PBL-20 |
Container Material - Hoppers and Cube Trucks | MDPE |
Color - Hoppers and Cube Trucks | Red |
Load Capacity - Hoppers and Cube Trucks | 800 lb. |
Frame Material - Hoppers and Cube Trucks | Steel |
Caster Configuration | (2) Swivel, (2) Rigid |
Frame Material | Steel |
Mobility Option | Manual |
Description
Cube Truck, Bushel Capacity 20.0, Cubic Foot Capacity 24.8 cu ft, Cubic Yard Capacity 0.92 cu yd, Overall Length 46 in, Overall Width 34 in, Overall Height 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 100 lb, D (1UHH6)
- CHECKERS Wheel Chock, 10 In H, Urethane, Yellow (MC3010)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 9-1/2" w/1-1/2" Rise, 700 lb. cap (THRESH1.5/TMER1.5)
- VESTIL Blue Deluxe Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-DLX-1-PN)
- TOUGH GUY Basket Truck, 16 Bu. Cap., White, 40 In. L (33W335)
- RUBBERMAID COMMERCIAL Cube Truck, 3/8 cu. yd., 300 lb. Cap, Blue (FG460800DBLUE)
- ROYAL BASKET TRUCKS Poly Truck, 8 Bu, White, Wood Base (R08-WHX-PTA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray (G12-GRX-PGA-4UNN)
- ZORO SELECT Cube Truck, 6 cu. yd., 800 lb. Cap, Blue (36FL37)
- ZORO SELECT Material Handling Cart, Gray, Trash Only (N1017261-GRAY-TRASH)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, White (G12-WHX-PGA-4UNN)
- Bayhead Products Tilt & Cube Trucks