Shop All Headlamps
Bayco
Dual-Light Headlamp
Mfr # NSP-4604B
Zoro # G502702089
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.2
- Body Dia. 0.5
- Length 5
- Width 4.7
Product Information
Dimensions
Height | 2.2 |
Body Dia. | 0.5 |
Length | 5 |
Width | 4.7 |
Description
This Bayco Dual-Light Headlamp runs on (3) AAA batteries (included).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A15 Incandescent - Frost - 2500 Hours - 280L - Medium Base - 230V (S3989)
- ILC Replacement for Satco S1825 replacement light bulb lamp, 12PK (S1825 SATCO)
- STREAMLIGHT Black Rechargeable 18650, 500 lm lm (88835)
- EKENA MILLWORK 23 3/4"OD x 19 3/4"ID x 2"W x 3/4"P Egg and Dart Ceiling Ring (1/4 of complete circle) (CR23EG)
- BAYCO NightStick XPP5452G Safety RatedIntrinsically Safe Headlamp 115 Lumens (XPP-5452G)
- BAYCO Bayco Intrinsically Safe Multi-Function Dual-Light Headlamp (XPP-5454G)
- BAYCO LED HEADLAMP I.S. 60 LUMENS (BYXPP-5450G)
- BAYCO MULTI FUNCTION WATERPROOF LED HEADLAMP (BYNSP-4604B)
- BAYCO HEADLAMP WHITE & GREEN LED (BYXPP-5458G)
- BAYCO NightStick® XPP-5456G Intrinsically Safe Multi-Function Headlamp (XPP-5456G)
- PELICAN Headlamp, ABS, Spot Beam, Sliding Head (2690C)
- Bayco Headlamps