Shop All Hanging Work Lights
Bayco
Bayco Underhood Rechargeable LED Light
Mfr # SLR-2120
Zoro # G302702166
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 50
- Outside Dia. 8.8
- Height 5.5
- Width 8
Product Information
- Brand Bayco
- MFR # SLR-2120
- Zoro # G302702166
- UPC # 10017398801727
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Length | 50 |
Outside Dia. | 8.8 |
Height | 5.5 |
Width | 8 |
Details
Color | Black |
Description
This light has 120 premium LEDs and is designed to illuminate inside your vehicle, under the hood or many other uses around the shop. Its dual mounting options (magnetic and hanger-hook) give you light to work wherever you need to. The hanger-hook is adjustable, padded and extends to 77"L and will not damage its mounting surface. Light may also be used without the carrier. Light is 44-3/8"L and features 120 premium LEDs with 35,000-hr. life. Run it at full power for 320 lumens (3.5-hr. run time) or half power for 150 lumens (6.5-hr. run time). Internal NiMH battery pack can be charged as often as you like without damaging or affecting the performance of the battery. Charges completely in 6 hr. and includes AC/DC chargers.
Restrictions
View the Lighting Facts
View the Energy Guide
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Venture Lighting MH 400w/u replacement light bulb lamp (MH 400W/U VENTURE LIGHTING)
- ILC Replacement For SYLVANIA FFT (WW-7LXT-7)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-HLED2W)
- ILC Replacement For LIGHT BULB LAMP 8GH40957028 (WW-2Z01-9)
- BAYCO $RECHRGBL 66LED WORKLIGHT DUAL-FUNCTIO (BYSLR-2166)
- BAYCO Replacement LED Work Light Hd (SL-260)
- BAYCO 2200 LUMEN WORKLIGHT W/MAG BASE (BYSL-1514)
- BAYCO Trouble Light 25' 163 Metal Cage woutlet (BAYSL-425A)
- BAYCO BAYCO Work Light Lamp (SL-513-BULB)
- BAYCO BAYCO Replacement Hook (SL-208)
- STREAMLIGHT Protac High Lumen Headlamp (STL61304)
- Bayco Hanging Work Lights