Shop All Decorative Rugs
Baxton Studio
Zurich Modern and Contemporary Multi-Colored Handwoven Hemp Blend Area Rug
Mfr # 188-11850-ZORO
Zoro # G003531683
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material 60% Hemp/40% Recycle Fabric
- Weight 28.8
- Overall Length 90.6
- Width 63
Product Information
- Brand Baxton Studio
- MFR # 188-11850-ZORO
- Zoro # G003531683
- UPC # 193271196821
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Length | 90.6 |
Width | 63 |
Overall Width | 63 |
Length | 90.6 |
Details
Color | Multi |
Material | 60% Hemp/40% Recycle Fabric |
Weight | 28.8 |
Includes | One (1) Rug |
Description
Decorate your home with the expressive design of the Zurich rug. Handwoven in India, this rug is comprised of hemp and recycled fabric. Multi-colored threads combine to form a dazzling pattern reminiscent of gems and stars. The intricate weave pattern creates a smooth surface, while soft tassels at the ends of the rug add visual flair. With its vibrant yet pleasant design, the Zurich rug is a distinctive addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Allura Bedroom Dresser, Silver Grey (1916-5)
- SIMPLE SPACES Shower Caddy Tray White (SS-SC-29-PE-3L)
- LIVABLISS San Francisco SFO-2313 Machine Crafted Area Rug (SFO2313-679)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- BAXTON STUDIO Michigan Modern and Contemporary Natural Brown Handwoven Hemp Blend Area Rug (188-11841-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- CHILEWICH 36 in. L X 24 in. W Gray/White Skinny Stripe Polyester/Vinyl Utility Mat (200133-001)
- Baxton Studio Decorative Rugs