Shop All Dining Room Chairs
Baxton Studio
Wyatt Mid-Century Modern Walnut Wood Dining Chair, PK2
Mfr # 142-8021
Zoro # G2544023
product price: $195.99
/pk 2, $98.00/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
Product Information
- Brand Baxton Studio
- MFR # 142-8021
- Zoro # G2544023
- UPC # 842507125325
- Country of Origin Malaysia
- Category Dining Room Chairs
Details
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Description
The Wyatt Dining Chair is a timeless design reminiscent of the traditional English dining room. Crafted from solid rubberwood frame to ensure perfect construction for years to come, this classic chair comes with grey polyester fabric seat, which will lighten up any living space. Deep, dainty legs combined with a classy spindle back create clean lines and a classic shape that make this chair at home in almost any decor. Minimalistic and beautiful, this chair can fit comfortably into Scandinavian style homes whilst paying tribute to traditional style. The Waytt dining chair requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Ivory, King (GP130309)
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA327236MC)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- FLASH FURNITURE 30" Black Backless Metal Stool (CH-31320-30-BK-WD-GG)
- BAXTON STUDIO Ivora Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set (211-2PC-12762-ZORO)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- BAXTON STUDIO Marcena Mid-Century Modern Black Imitation Leather Upholstered 2-Piece Wood Dining Chair Set (Set of 2 188-11663-ZORO)
- BAXTON STUDIO Charmant Beige Upholstered Weathered Oak Finished Wood Dining Chair (147-8331)
- BAXTON STUDIO Augustine Grey Upholstered and Walnut Wood 2-Piece Dining Chair Set (165-10548)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11350-Zoro)
- 123 CREATIONS 123 Creations C655WFS Bird in Orange Needlepoint Side Chairs in Antique White Wood - 100 Percent Wool (C655WFS)
- Baxton Studio Dining Room Chairs