Shop All Accent Furniture and Storage
Baxton Studio
Winda Modern and Contemporary Oak Brown Finished Wood 4-Door Shoe Storage Cabinet
Mfr # 190-11989-ZORO
Zoro # G903531806
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.1
- Overall Height 48.2
- Height 48.2
- Material MDF/PVC
- Overall Width 30
Product Information
- Brand Baxton Studio
- MFR # 190-11989-ZORO
- Zoro # G903531806
- UPC # 193271211760
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 13.1 |
Overall Height | 48.2 |
Height | 48.2 |
Overall Width | 30 |
Width | 30 |
Length | 13.1 |
Details
Material | MDF/PVC |
Includes | One (1) Shoe Cabinet |
Color | Oak Brown/Black |
Weight | 66.4 |
Description
Keep your shoes organized and out of sight with the Winda shoe cabinet. Made in Malaysia, this cabinet is crafted from sturdy wood featuring a natural oak brown finish that easily coordinates with a wide range of interior designs. Four doors conceal six shelves with storage space for up to 18 pairs of shoes, depending on size. Requiring assembly, the Winda feature slits on the doors to enable air circulation and reduce odor buildup. A modern solution to entryway storage, the Winda shoe cabinet allows busy homes to feel more open and organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Thermal Blanket, 66 x 90inL, White (X51100)
- RUBBERMAID COMMERCIAL Bath Mat, 36"L, 18"W, White, PK12 (1982729)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Silver Base (VL23BS7230-8827)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 5' x 7' - Dark Gray/Ivory Polyester (RC-CR19-1330-57-GR-GG)
- BAXTON STUDIO Gisela Oak and White 2-tone Shoe Cabinet With 3 Doors (118-6519)
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- BAXTON STUDIO Winda Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9167)
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 2-Door Shoe Cabinet (173-10907)
- BAXTON STUDIO Gisela Two-Tone Oak and Dark Gray 4-Door Shoe Storage Cabinet (152-9174)
- BAXTON STUDIO Warren Espresso Shoe-Storage Cabinet (105-5307)
- ELK HOME Bethania Media Console (16602)
- Baxton Studio Accent Furniture and Storage