Shop All Dressers
Baxton Studio
Walker Modern and Contemporary Dark Brown and Gold Finished Wood 5-Drawer Chest with Faux Marble Top
Mfr # 189-11621-ZORO
Zoro # G703531808
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 72.8
- Material MDF/PU Paper/Plastic
- Height 39.4
- Color Dark Brown/Marble/Gold
- Width 31.5
Product Information
- Brand Baxton Studio
- MFR # 189-11621-ZORO
- Zoro # G703531808
- UPC # 193271188970
- Country of Origin Malaysia
- Category Dressers
Dimensions
Height | 39.4 |
Width | 31.5 |
Overall Length | 15.75 |
Length | 15.75 |
Overall Width | 31.5 |
Overall Height | 39.4 |
Details
Weight | 72.8 |
Material | MDF/PU Paper/Plastic |
Color | Dark Brown/Marble/Gold |
Includes | One (1) Chest |
Description
The sleek, modern flair of the Walker chest organizes your space in stunning style. Made in Malaysia, the Walker radiates rich wood tones with its dark brown finished frame. Five spacious drawers, outlined in a striking gold-tone finish, help maintain busy rooms with ample storage space for clothes, linens, and more. Requiring assembly, the Walker features a faux marble top for a luxurious accent steeped in modern glamour. With its radiant design and flexible convenience, the Walker chest is a superb addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 3-piece Set Artificial Succulent Plant Arrangements in Faux Stone Pots, Greenery Home Decoration (679512AOJ)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- DMI Pillow Protctor, Stndrd, 21inLx27inW, Plstc (554-8041-1900)
- BAXTON STUDIO Rikke Gray and Walnut Finished Wood 7-Shelf Wardrobe Storage Cabinet (152-9151)
- BAXTON STUDIO Barrett Mid-Century Walnut Brown Finished Wood and Synthetic Rattan 6-Drawer Dresser (192-11300-ZORO)
- BAXTON STUDIO Auburn Espresso Brown Finished Wood 6-Drawer Dresser (141-7999)
- BAXTON STUDIO Gabrielle White-Finished 3-Drawer Wood Dresser (162-10261)
- BAXTON STUDIO Cormac Modern & Contemporary Walnut Brown Finished Wood and Gold Metal 8-Drawer Dresser (203-12603)
- BAXTON STUDIO Enzo Modern and Contemporary Black Faux Leather 6-Drawer Dresser (120-6440)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Black/Pine (CTA4224)
- Baxton Studio Dressers