Shop All Dining Room Chairs
Baxton Studio
Wagner Modern French Black and White Weaving and Natural Rattan Bistro Chair
Mfr # 225-13111-ZORO
Zoro # G107480894
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rattan , Plastic
- Color Black/White/Natural Brown
- Width (In.) 18.9
- Height (In.) 34.6
Product Information
- Brand Baxton Studio
- MFR # 225-13111-ZORO
- Zoro # G107480894
- UPC # 193271369805
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 18.9 |
Height (In.) | 34.6 |
Details
Material | Natural Rattan , Plastic |
Color | Black/White/Natural Brown |
Description
Bring the charm of a classic French bistro to your home with the lovely Wagner dining chair Made in Indonesia, this stunning piece consists of a solid rattan frame wrapped in woven plastic embellishments The angled backrest encourages casual dining and features a curved outline for a cozy embrace The Wagner will arrive fully assembled and features angled legs for excellent stability and support in eyecatching design Bringing a carefree yet exotic mood to any occasion, the Wagner dining chair is sure to elevate any interiorDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer File Cabinet, Light Gray, Legal (14420)
- BAXTON STUDIO Dark Brown Full Leather Small Storage Cube Ottoman (A-1957)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- BAXTON STUDIO Galen ModernWhite Finished Polypropylene Plastic and Oak Brown Finished Wood Dining Chair Set (4PC) (192-4PC-12034-ZORO)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11350-Zoro)
- BAXTON STUDIO Afton Mid-Century Modern Beige Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11660-ZORO)
- BAXTON STUDIO Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Side Chair (212-12806-ZORO)
- BAXTON STUDIO Alani Modern Dark Brown Faux Leather Upholstered Dining Chair, PK2 (142-8036)
- BAXTON STUDIO Irene Modern Bohemian Natural Rattan Dining Chair (225-13089-ZORO)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports AVON11-CC-OAK 2 Avon Chair with Cushion Seat - Oak (AVC-OAK-C)
- Baxton Studio Dining Room Chairs