Shop All Decorative Rugs
Baxton Studio
Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug
Mfr # 188-11832-ZORO
Zoro # G403531795
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Sand
- Material 78% Wool/22% Viscose
- Weight 38.4
- Width 63
- Height 0.5
Product Information
- Brand Baxton Studio
- MFR # 188-11832-ZORO
- Zoro # G403531795
- UPC # 193271196647
- Country of Origin India
- Category Decorative Rugs
Dimensions
Width | 63 |
Height | 0.5 |
Overall Length | 90.6 |
Length | 90.6 |
Overall Width | 63 |
Overall Height | 0.5 |
Details
Color | Sand |
Material | 78% Wool/22% Viscose |
Weight | 38.4 |
Includes | One (1) Rug |
Description
Add cool, geometric appeal to your space with the stunning Vigo rug. Hand tufted in India, this rug is comprised of wool and viscose. A stunning angular pattern draws attention to the visual texture of the rug for an impressionable display that breathes modern character. The clever use of threads emphasizes the crisp edges of the Vigo while highlighting the rich sand hues of the rug. With its distinct, energetic design, the Vigo rug is sure to add personality to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Reception Desk, 48" W, Mocha Laminate Frame, Mocha Laminate Base, Wood (N168-MOC)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- HOLLAND BAR STOOL CO 36" x 36" Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SRustic)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- BAXTON STUDIO Michigan Modern and Contemporary Natural Brown Handwoven Hemp Blend Area Rug (188-11841-ZORO)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Shiro Modern and Contemporary Beige and Black Handwoven Hemp Area Rug (188-11847-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- SAFAVIEH 9 x 12 ft. Large Rectangle Braided- Black and Grey Hand Made Rug (BRD311A-9)
- Baxton Studio Decorative Rugs