Shop All Bed Frames
Baxton Studio
Variel Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard
Mfr # 208-12692
Zoro # G204401150
product price: $279.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Color Natural Brown
- Material natural rattan
- Overall Height 59.8
- Overall Width 71.7
- Overall Length 1.6
Product Information
- Brand Baxton Studio
- MFR # 208-12692
- Zoro # G204401150
- UPC # 193271284993
- Country of Origin Indonesia
- Category Bed Frames
Dimensions
Overall Height | 59.8 |
Overall Width | 71.7 |
Overall Length | 1.6 |
Size | Overall Dimensions: 59.80" High x 71.70" Wide x 1.60" Thick; Headboard Panel: 36.20"High; Headboard Base/Legs(from Ground to bottom of Panel): 23.60" High; |
Details
Color | Natural Brown |
Material | natural rattan |
For Use With | Bedroom |
Includes | One (1) Queen Size Headboard |
Weight Capacity | 23.4 |
Description
Cultivate an enchanting ambiance in your bedroom with the vibrant charm of the Variel headboard. This stunning piece is handcrafted by skilled artisans using natural rattan. Slim rattan rods are laid within large curls to form a geometric design reminiscent of peacock feathers. The Variel will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. Its openwork design enables light to flow naturally throughout the room, making the Variel headboard a truly unforgettable bedroom backdrop.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- MIDWEST FASTENER 7/8" Square Inside Patio Chair Tips 5PK (76684)
- BAXTON STUDIO Mailene Mid-Century Modern Walnut Brown Finished Wood Twin Size Headboard (181-11163-Zoro)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- BAXTON STUDIO Arcelia Glam and Luxe Two-Tone Dark Brown and Gold Finished Wood Queen Size Platform Bed (204-12583)
- BAXTON STUDIO Sarita MidCentury Modern Ash Walnut Finished Wood King Size Bed Frame (223-12886-ZORO)
- BAXTON STUDIO Carlotta Black Modern Bed with Upholstered Headboard - King Size (103-5194)
- BAXTON STUDIO Emerson Modern Light Grey Upholstered Queen Size Bed (136-7446)
- BAXTON STUDIO Ines Dark Grey Upholstered Walnut Finished Queen Size Platform Bed (156-9408-9432)
- BAXTON STUDIO Duncan Modern and Contemporary Ash Walnut Finished Wood Twin Size Headboard (181-11100-Zoro)
- BESTAR Cielo 119W Full Murphy Bed with 2 Shelving Units (118W), Bark Grey & White (80894-47)
- Baxton Studio Bed Frames