Shop All Dining Room Chairs
Baxton Studio
Varick Modern Bohemian Natural Brown Finished Rattan Dining Chair
Mfr # 205-12672
Zoro # G504401034
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material rattan
- Color Natural Brown
- Includes One (1) Dining Chair
- Overall Height 32.3
- Weight 7.4
Product Information
- Brand Baxton Studio
- MFR # 205-12672
- Zoro # G504401034
- UPC # 193271284795
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Overall Height | 32.3 |
Overall Width | 24 |
Overall Length | 25.2 |
Details
Material | rattan |
Color | Natural Brown |
Includes | One (1) Dining Chair |
Weight | 7.4 |
For Use With | Dining Room |
Description
Generate a peaceful, gentle atmosphere for every meal with the natural character of the Varick dining chair. This chair is comprised of a natural rattan frame featuring woven embellishments. The smooth curves of the backrest envelop around the chair to form convenient armrests. The Varick will arrive fully assembled and utilizes an angled seat for enhanced comfort. A superb blend of comfort and style, the Varick dining chair is sure to leave a lasting impression.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- DESIGNS OF DISTINCTION Tulip Bun Foot w/Bolt - Red Oak (01706010AK6)
- BAXTON STUDIO Brady Modern Light Grey Upholstered King Size Bed (149-8940)
- RICHELIEU 22-in 550 mm Full Extension Ball Bearing Slides, Soft Close, Frameless Cabinet, 77 lb, Pair (TU304SC170550)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- BAXTON STUDIO Afton Mid-Century Modern Brown Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11661-ZORO)
- BAXTON STUDIO Estelle Oak Beige Button-tufted Upholstered Dining Chair (120-6672)
- BAXTON STUDIO Suci Modern Bohemian Natural Brown Rattan Dining Chair, PK2 (209-2PC-12801)
- BAXTON STUDIO Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Side Chair (212-12806-ZORO)
- LUMISOURCE High Back Fuji Dining Chair - Set of 2 PR (DC-HBFUJI BKW2)
- Baxton Studio Dining Room Chairs