Shop All Dining Room Chairs
Baxton Studio
Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair
Mfr # 207-12843
Zoro # G404401066
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material mahogany wood,natural rattan
- Color White/Natural Brown
- Overall Length 23.6
- Overall Width 18.5
- Includes One (1) Dining Chair
Product Information
- Brand Baxton Studio
- MFR # 207-12843
- Zoro # G404401066
- UPC # 193271340651
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Overall Length | 23.6 |
Overall Width | 18.5 |
Overall Height | 41.3 |
Details
Material | mahogany wood,natural rattan |
Color | White/Natural Brown |
Includes | One (1) Dining Chair |
For Use With | Dining Room |
Weight | 19.4 |
Description
Indulge in a cozy, warm atmosphere for every meal with the charming design of the Trianna dining chair. This chair is comprised of a sturdy wood frame wrapped in natural rattan. Its elongated backrest curves slightly to ensure a comfortable dining experience while lending a refined silhouette. The Trianna will arrive fully assembled and utilizes straight legs for excellent stability and support that complements the streamlined design of the chair. Perfect for producing a casual ambiance in your dining space, the Trianna dining chair is sure to enhance the feel of any occasion.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 72" Round (HD5-72R)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, Alabaster, Vinyl (493N87)
- CORRELL Workstation Desk, 36" D, 24" W, 34" to 42" H, Black Granite, High Pressure Laminate, Particleboard (CST2436-07)
- SAFCO Footrest, Adjustable (2129BL)
- BAXTON STUDIO Rosie Grey Upholstered and Espresso Brown Finished Dining Chair, PK2 (149-8960)
- BAXTON STUDIO Gauthier Navy and White Bamboo Style Bistro Stackable Dining Chair, PK2 (150-8980)
- BAXTON STUDIO Alston Mid-Century Grey Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR (191-2PC-11707-ZORO)
- BAXTON STUDIO Galen ModernWhite Finished Polypropylene Plastic and Oak Brown Finished Wood Dining Chair Set (4PC) (192-4PC-12034-ZORO)
- BAXTON STUDIO Orchard Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Dining Chair (203-12586)
- BAXTON STUDIO Estelle Oak Beige Button-tufted Upholstered Dining Chair (120-6672)
- BAXTON STUDIO Sanford Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (184-11344-Zoro)
- Baxton Studio Dining Room Chairs