Shop All Ottomans
Baxton Studio
Thurman Contemporary Glam and Luxe Sky Blue Velvet Upholstered and Gold Finished Metal Ottoman
Mfr # 198-12230-ZORO
Zoro # G904096038
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11
- Overall Height 12.6
- Color Sky Blue/Gold
- Includes One (1) Ottoman
- Material Fabric "Polyester 100%",Pine Wood,,Metal
Product Information
- Brand Baxton Studio
- MFR # 198-12230-ZORO
- Zoro # G904096038
- UPC # 193271223183
- Country of Origin China
- Category Ottomans
Dimensions
Overall Length | 11 |
Overall Height | 12.6 |
Overall Width | 11 |
Details
Color | Sky Blue/Gold |
Includes | One (1) Ottoman |
Material | Fabric "Polyester 100%",Pine Wood,,Metal |
For Use With | Living Room |
Weight | 4.2 |
Description
Elevate the ambiance of your home with the subtle opulence of the Thurman ottoman. Made in China, this ottoman is comprised of a solid metal frame padded with foam and upholstered in lavish velvet fabric. The rounded cushion serves as a lovely footstool or extra seat to accommodate your needs. The Thurman will arrive fully assembled and utilizes minimalist metal legs for excellent support in contemporary style. An eye-catching accent of glamorous design, the Thurman ottoman enriches any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, Walnut, Contemporary (I 2498)
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood King Size 4-Drawer Platform Storage Bed Frame (196-11509-ZORO)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- FLASH FURNITURE Mid-Back Gray/Chrome LeatherSoft Executive Swivel Chair (GO-2286M-GR-GG)
- BAXTON STUDIO Celeste Oak Beige Linen Upholstered Ottoman Bench (139-7607)
- BAXTON STUDIO Brielle Modern and Contemporary Ivory Boucle Upholstered and Natural Brown Finished Wood Ottoman (220-12866-ZORO)
- BAXTON STUDIO Corinne Modern Light Grey Upholstered Ottoman (143-8145)
- BAXTON STUDIO Dark Brown Full Leather Small Storage Cube Ottoman (A-1957)
- BAXTON STUDIO Brette Charcoal Upholstered Brown Wood Storage Bench Ottoman (155-9107)
- BAXTON STUDIO Brette Beige Upholstered Brown Wood Storage Bench Ottoman (155-9106)
- BAXTON STUDIO Lindsey Grey Upholstered and Greywashed Wood Cocktail Ottoman (164-10653)
- Baxton Studio Ottomans