Shop All Counter Height Stools
Baxton Studio
Theron MidCentury Black Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC
Mfr # 225-2PC-12969-ZORO
Zoro # G207479637
product price: $289.99
/pr
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.7
- Length 21.7
- Seat Material Faux Leather "70% Composite, 30% PVC", Plywood,MDF , Foam , Rubberwood
- Height 37.2
Product Information
- Brand Baxton Studio
- MFR # 225-2PC-12969-ZORO
- Zoro # G207479637
- UPC # 193271361601
- Country of Origin Malaysia
- Category Counter Height Stools
Dimensions
Width | 21.7 |
Length | 21.7 |
Height | 37.2 |
Details
Seat Color | Black/Espresso Brown |
Seat Material | Faux Leather "70% Composite, 30% PVC", Plywood,MDF , Foam , Rubberwood |
Description
Bring happy hour to your home with the elegant Theron counter stool Made in Malaysia, this midcentury inspired piece consists of a solid wood frame padded with foam and upholstered in smooth faux leather Its curved backrest is adorned with an elegant buttontufted design and outlined with a graceful nail head trim that radiates classic refinement The Theron requires assembly and is equipped with convenient footrests on each side for accommodating comfort Complete with swivel capability, the Theron counter stool is a superb addition to any space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 42" Tall, Evergreen Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9512)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17647)
- GO-JO INDUSTRIES Go-Jo Industries 888406 DISPENSER;HICAP;1250ML;GY (888406)
- ADIROFFICE Expandable Blueprint Mobile Plan Center, Grey (ADI615)
- BAXTON STUDIO Theron MidCentury White Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12971-ZORO)
- BAXTON STUDIO Elsa Mid-century Modern Dark Walnut Bent Wood Counter Stool, PK2 (121-6621)
- BAXTON STUDIO Eline Black Faux Leather Upholstered Walnut Finished Counter Stool, PK2 (144-8075)
- BAXTON STUDIO Racquel Modern Bohemian Natural Rattan and Mahogany Wood Counter Stool (217-12734-ZORO)
- BAXTON STUDIO Ramiro Modern Sand Fabric and Dark Brown Finished Wood 2-PC Counter Stool Set (176-11375-Zoro)
- BAXTON STUDIO Arthur MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan Counter Stool (212-12811-ZORO)
- LUMISOURCE Oregon High Back Counter Stool in Grey and Brown, PK 2 (CS-ORHB GY+BN2)
- Baxton Studio Counter Height Stools