Shop All Nightstands
Baxton Studio
Sheldon Modern and Contemporary Vintage Grey Finished Wood and Synthetic Rattan 3-Drawer Nightstand
Mfr # 190-11951-ZORO
Zoro # G703531679
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.6
- Material Firwood/Plastic Rattan
- Overall Height 27.6
- Length 12.6
- Width 15.7
Product Information
- Brand Baxton Studio
- MFR # 190-11951-ZORO
- Zoro # G703531679
- UPC # 193271206278
- Country of Origin China
- Category Nightstands
Dimensions
Height | 27.6 |
Overall Height | 27.6 |
Length | 12.6 |
Width | 15.7 |
Overall Width | 15.7 |
Overall Length | 12.6 |
Details
Material | Firwood/Plastic Rattan |
Weight | 23.1 |
Color | Grey |
Includes | One (1) End Table |
Description
With a crisp, contemporary outline, the Sheldon end table brings modern convenience to your home. Made in China, this handy piece is constructed from sturdy wood. Three drawers provide secure storage for household essentials while reserving the tabletop for daily use. Woven synthetic rattan drawer faces lend vintage charm. Fully assembled, the Sheldon features inset detailing that lends visual depth and showcases fine craftsmanship. A single antique metal knob completes the look, making the Sheldon end table a fantastic upgrade to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO SAFCO Products 3244BL 7.25 x 10 x 12.3 in. Onyx Hanging Organizer Under Desk Mount with Drawer; Black (3244BL)
- MCR SAFETY Gloves, Cotton, Knit Wrist, L, PK12 (9510LM)
- BEVCO Polyurethane Task Chair, 18" to 25-3/4", No Arms, Black (V7307MG)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- BAXTON STUDIO Swanson Modern Light Brown Wood 2-Drawer Nightstand (137-7562)
- BAXTON STUDIO Patrice Classic and Traditional Gold Finished Wood 2Drawer Nightstand (220-12548-ZORO)
- BAXTON STUDIO William Silver Metal 1-Drawer Nightstand (167-10707)
- BAXTON STUDIO Caelan Traditional White Finished Wood 2-Drawer Nightstand (199-12241-ZORO)
- BAXTON STUDIO Inicio Ash Brown Finished 1-Drawer Wood Nightstand (157-9080)
- BAXTON STUDIO Stella Crystal Tufted Black Upholstered Modern Nightstand (98-4822)
- FURINNO Furinno End Table Bedroom Night Stand with Bin Drawer; Espresso & Brown - 17.5 x 15.5 x 15.5 in. (11157EX/BR)
- Baxton Studio Nightstands