Shop All Accent Furniture and Storage
Baxton Studio
Sebille Mid-Century Modern Light Brown Finished Wood 2-Drawer Console Table with Natural Rattan
Mfr # 207-12465
Zoro # G104401168
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.8
- Overall Height 29.5
- Weight Capacity 35.3
- Material particle board,natural rattan,mdf
- Includes One (1) Console Table
Product Information
- Brand Baxton Studio
- MFR # 207-12465
- Zoro # G104401168
- UPC # 193271258970
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 11.8 |
Overall Height | 29.5 |
Overall Width | 39.4 |
Size | Overall Dimensions: 29.50" High x 39.40" Wide x 11.80" Deep; Drawer Dimensions: 18.10" Wide x 10.20" Deep x 4.40" High; Open Shelf Dimensions: 36.60" Wide x 11.40" Deep x 19.70" High; Table Top: 0.60" thick; Legs: 3.30" High; |
Details
Weight Capacity | 35.3 |
Material | particle board,natural rattan,mdf |
Includes | One (1) Console Table |
Color | Light Brown |
For Use With | Entryway |
Assembly | Assembly Required |
Description
Dressed in the timeless aesthetic of the mid-century, the Sebille console table is an attractive yet versatile household accessory. This handy piece is comprised of a sturdy wood frame adorned with natural rattan accents. Two drawers offer convenient storage space while the wide, rectangular shelf acts as a display for larger items. Requiring assembly, the Sebille features a crisp silhouette with clean angles complemented by square legs and rectangular handles. Carrying the appeal of classic design to the modern era, the Sebille console table fits right at home in any interior layout.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dark Brown Full Leather Storage Cube Ottoman (A-1776)
- FASTCAP Stealth 12 in. White Countertop SpeedBrace (FC.SB-12STEALTHWH)
- FLASH FURNITURE Square Silver Metal Table, 35.5SQ, 35.5" W, 35.5" L, 29.75" H, Metal Top, Grey (CH-51050-29-SIL-GG)
- BARRICKS Boat Folding Table, 96" W, 36" L, 30" H, Walnut/Black Top, Laminate (E-368WA)
- BAXTON STUDIO Edeline Hollywood Regency Glamour Style Mirrored 3-Drawer Chest (136-7485)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 4-Door Shoe Cabinet (169-10888)
- BAXTON STUDIO Faron Traditional Farmhouse Two-Tone Distressed White Finished Wood 3-Drawer Storage Cabinet (188-11730-ZORO)
- BAXTON STUDIO Adalwin Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9171)
- BAXTON STUDIO Caine ModernGreen Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12202-ZORO)
- BAXTON STUDIO Carrick Modern Bohemian Natural Brown Rattan Queen Size WallMount Headboard (211-12754-ZORO)
- BAXTON STUDIO Gisela Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Storage Cabinet (189-11993-ZORO)
- Baxton Studio Accent Furniture and Storage