Shop All Sofas & Love Seats
Baxton Studio
Scarlett Beige Button-Tufting with Nailheads 2-Seater Loveseat
Mfr # 129-7081
Zoro # G2558723
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baxton Studio
- MFR # 129-7081
- Zoro # G2558723
- UPC # 847321075023
- Country of Origin Malaysia
- Category Sofas & Love Seats
Description
The Scarlett 2-seater loveseat settee is not the type of furniture to stay hidden in a corner. Channeling a brilliantly bold mid-century modern style, the Scarlett is a head turning design perfect for the modern home and commercial office. Silver nail heads trim around the sweeping curves of the backrest creating a welcome embellishment that accentuates the unique curved shape of its button-tufting backrest. Each element of the settee is not just stylish and up to-date, but also carefully sourced to ensure the highest production standards. The Scarlett loveseat is above all built for comfort and sturdiness. The inner metal frame provides a solid construction to support the webbed seat, while the medium density foam adds the soft touch that defines the most comfortable upholstery. Solidly supported by walnut rubber wood splayed legs, the Scarlett loveseat has been rigorously stress tested to make sure they hold their own through regular use. Stylish design meets everyday strength. A fully upholstered seat with exposed dark walnut wood looks great from all angles, whether in a lounge arrangement, public waiting area or private office. The splayed legs and button-tufting design add a retro modern touch to this piece of clean lines furniture. The Scarlett features light weight and easy handling. It will be suitable for those urban dwellers with limited space. It could be a cool-looking reading nook within 30 minutes of assembly out of a box. The Scarlett requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wyanne 'The One Love' Canvas Art, 16x24 (ALI18389-C1624GG)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Series 300, PK4 (303)
- LORELL Leather Executive Chair, Padded Arms, Black, Silver (LLR60620)
- FLASH FURNITURE Red 3' x 10' Modern Plush Abstract Area Rug (KP-RG952-310-RD-GG)
- BAXTON STUDIO Allister Mid-Century Light Grey Upholstered Sofa (158-9749)
- BAXTON STUDIO Clara Modern Grey Velvet Upholstered 3-Seater Sofa (150-8345)
- BAXTON STUDIO Aveline Navy Blue Velvet Upholstered Brushed Gold Finished Sofa (159-9784)
- BAXTON STUDIO Edana Modern Bohemian Natural Rattan Sofa With Cushion (217-12712-ZORO)
- BAXTON STUDIO Arvid Mid-Century Gray Upholstered 2-PC Wood Dining Corner Sofa Bench (155-9306)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden 2-seater Loveseat (122-6769)
- OFFICESOURCE Madison Collection Loveseat with Chrome Exposed Frame (9282AGR)
- Baxton Studio Sofas & Love Seats